Motion
UCFC207

NTN
UCFC207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09338206
MFR #UCFC207
List Price$273.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFC207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09338206
MFR #UCFC207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.65/each for your price

Overview

Mfr description
UCFC207 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Overall Length
    5.3125 in
  • Bolt Circle Diameter
  • Bearing Number
    UC207
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.3437 in
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.7500 in
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    4200 rpm
  • Replacement Bearing
    UC207
  • Housing ID
    FC207
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359213416
  • UPC_NO
    4547359213416
  • Weight
    3.72 lbs
  • Outside Diameter
    135 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text