Motion
UCFC218

NTN
UCFC218

Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #09338208
MFR #UCFC218
Price$1,268.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFC218

Flange-Mount Ball Bearing Unit - 90 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #09338208
MFR #UCFC218

Mfr description
UCFC218 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,268.33/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6562 in
  • Bore Diameter  
    90 mm
  • Housing Width
    2.6719 in
  • Outside Diameter
    265 mm
  • Overall Length
    10.4375 in
  • Overall Width
    3.7969 in
  • Weight
    29.45 lbs

Details

  • Bearing Number
    UC218
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    Solid
  • Housing ID
    FC218
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359214000
  • Max Rpm
    1700 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Replacement Bearing
    UC218
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359214000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)