Motion
UCHP210

NTN
UCHP210

Pillow Block Ball Bearing Unit - 50 mm Bore, Cast Iron Material
MI ITEM #09338220
MFR #UCHP210
List Price$340.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP210

Pillow Block Ball Bearing Unit - 50 mm Bore, Cast Iron Material
MI ITEM #09338220
MFR #UCHP210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.19/each for your price

Overview

Mfr description
UCHP210 BEARING UNIT

Specifications

  • Bore Diameter
    50 mm
  • Bearing Number
    UC210
  • Housing ID
    HP210
  • Seal Type
    Contact
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Base Width
    2.7500 in, 70.0 mm
  • Overall Width
    70 mm
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Max Rpm
    3100 rpm
  • Seal Material
    Nitrile Rubber
  • End Type
    Open
  • Replacement Bearing
    UC210
  • UPC_NO
    4547359220469
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359220469
  • Weight
    8.6 lbs
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought