Motion
UCS208LD1N

NTN
UCS208LD1N

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.9370 in Width, Standard Duty, Set Screw Locking
MI ITEM #09338235
MFR #UCS208LD1N
List Price$143.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS208LD1N

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.9370 in Width, Standard Duty, Set Screw Locking
MI ITEM #09338235
MFR #UCS208LD1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.62/each for your price

Overview

Mfr description
UCS208LD1N BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9370 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    3700 rpm
  • Seal Type
    Contact
  • CAD Drawing
  • Manufacturer Upc Number
    4547359227871
  • UPC_NO
    4547359227871
  • Weight
    1.433 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text