Motion
UCT206-15D1

NTN
UCT206-15D1

Pillow Block Ball Bearing Unit - 30 mm Bore
MI ITEM #09338239
MFR #UCT206-15D1
List Price$665.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT206-15D1

Pillow Block Ball Bearing Unit - 30 mm Bore
MI ITEM #09338239
MFR #UCT206-15D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$665.34/each for your price

Overview

Mfr description
UCT206-15D1 BEARING UNIT

Specifications

  • Bore Diameter
    30 mm
  • Overall Width
    66.6 mm
  • UPC_NO
    4547359009996
  • Manufacturer Upc Number
    4547359009996
  • Weight
    16.821 lbs
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text