Motion
UCUP204

NTN
UCUP204

Pillow Block Ball Bearing Unit - 20 mm Bore, Steel Material, Light Duty
MI ITEM #09338240
MFR #UCUP204
Price$170.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCUP204

Pillow Block Ball Bearing Unit - 20 mm Bore, Steel Material, Light Duty
MI ITEM #09338240
MFR #UCUP204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.01/each

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    2.0625 in
  • Bore Diameter
    20 mm
  • Overall Length
    3.0000 in
  • Overall Width
    1.5295 in
  • Weight
    1.3 lbs

Details

  • Bearing Number
    UC204
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing ID
    UP204
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359230079
  • Max Rpm
    6700 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC204
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359230079

Overview

Mfr description
UCUP204 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought