Motion
W5207SZ

NTN
W5207SZ

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.1875 in Width, Single Shielded, Without Snap Ring, CN
MI ITEM #09338257
MFR #W5207SZ
Price$230.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5207SZ

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.1875 in Width, Single Shielded, Without Snap Ring, CN
MI ITEM #09338257
MFR #W5207SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.99/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.1875 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.116 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    W5207SZ BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359596120
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359596120

Overview

Mfr description
W5207SZ BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought