Motion
W693ZZ

NTN
W693ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 8 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #09338259
MFR #W693ZZ
Price$34.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W693ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 8 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #09338259
MFR #W693ZZ

Mfr description
W693ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.16/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Fillet Radius
    0.0059 in, 0.150 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.002 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    W693ZZ BALL BEARING
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The W693ZZ is a 3 mm bore radial deep groove ball bearing with double shields and 8 mm outside diameter for small instruments.
  • Manufacturer Catalog Number
    W693ZZ
  • Manufacturer Upc Number
    4547359510676
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    130 lbf
  • Radial Static Load Capacity
    40 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)