Motion
WPS108GR

NTN
WPS108GR

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 3.1496 in OD, 2.2188 in Width
MI ITEM #09338260
MFR #WPS108GR
Price$153.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WPS108GR

Ball Insert Bearing - Cylindrical Bore, 1.5000 in Bore Diam., 3.1496 in OD, 2.2188 in Width
MI ITEM #09338260
MFR #WPS108GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.40/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.6850 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    2.2165 in

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359508987
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359508987

Overview

Mfr description
WPS108GR BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought