Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS2-1/4

Radial/Deep Groove Ball Bearing - Straight Bore, 57 mm ID, 91 mm OD, 16 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09338263
MFR #XLS2-1/4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
XLS2-1/4 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6250 in, 16.000 mm
  • Fillet Radius
    0.0470 in, 1.000 mm
  • Max Rpm
    5700 rpm
  • Radial Dynamic Load Capacity
    5700 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Manufacturer Catalog Number
    XLS2-1/4
  • Manufacturer Upc Number
    4547359510782
  • UPC_NO
    4547359510782
  • Description
    XLS2-1/4 BALL BEARING
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The XLS2-1/4 is a 57 mm bore radial deep groove ball bearing with an open design and a 91 mm outside diameter for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text