Motion
XLS4-1/21

NTN
XLS4-1/21

Radial/deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8750 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09338265
MFR #XLS4-1/21
Price$518.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS4-1/21

Radial/deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8750 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09338265
MFR #XLS4-1/21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$518.66/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Fillet Radius
    0.0940 in, 2.388 mm
  • Inner Ring Width
    0.8750 in, 22.225 mm
  • Outside Diameter  
    6.2500 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Class 0
  • Weight
    2.39 lbs, 1.08 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    XLS4-1/21 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The XLS4-1/21 is a 4.5000-inch bore radial deep groove ball bearing with an open design and a 6.2500-inch outside diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    XLS4-1/21
  • Manufacturer Upc Number
    4547359248180
  • Max Rpm
    2800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8700 lbf
  • Radial Static Load Capacity
    9050 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359248180

Overview

Mfr description
XLS4-1/21 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought