Motion
SHW12CR1UUM+125LM

THK AMERICA INC
SHW12CR1UUM+125LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 125 mm Long
Mi Item #09338350
MFR #SHW12CR1UUM+125LM
Price$482.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW12CR1UUM+125LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 125 mm Long
Mi Item #09338350
MFR #SHW12CR1UUM+125LM

Mfr description
SHW12CRM1UU+125L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.28/each

Specifications

Dimensions

  • Length
    125 mm
  • Rail Size
    12 mm
  • Weight
    0.31 lbs, 0.14 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    5.66 kN, 1272.42 lbf
  • Moment Capacity
    0.0405 kNm, 358.45 lbf/in
  • OAL
    125 mm
  • Radial Static Load Capacity
    5.66 kN, 1272.42 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)