Motion
CQ2A32-63DZ-XB10

SMC CORP OF AMERICA
CQ2A32-63DZ-XB10

CQ2A32-63DZ-XB10
Mi Item #09338463
MFR #CQ2A32-63DZ-XB10
Price$48.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A32-63DZ-XB10

CQ2A32-63DZ-XB10
Mi Item #09338463
MFR #CQ2A32-63DZ-XB10

Mfr description
CQ2A32-63DZ-XB10 COMPACT CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.52/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    63

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)