Motion
MY1C25-3200-XB11

SMC CORP OF AMERICA
MY1C25-3200-XB11

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #09338492
MFR #MY1C25-3200-XB11
Price$1,453.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C25-3200-XB11

MY1 RODLESS CYLINDER with 25 mm Bore Size
Mi Item #09338492
MFR #MY1C25-3200-XB11

Mfr description
MY1C25-3200-XB11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,453.43/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    3200 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Guide Type
    Cam Follower Guide
  • Made to Order
    Yes
  • Mounting Type
    Rodless
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)