Motion
TS2-6010L1CC3P5

NTN
TS2-6010L1CC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Without Snap Ring
Mi Item #09338702
MFR #TS2-6010L1CC3P5
Price$767.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6010L1CC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Without Snap Ring
Mi Item #09338702
MFR #TS2-6010L1CC3P5

Mfr description
TS2-6010L1CC3P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.57/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Two Piece
  • Description
    TS2-6010L1CC3P5
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The TS2-6010L1CC3P5 is a 50 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 16 mm width for smooth operation.
  • Manufacturer Catalog Number
    TS2-6010L1CC3P5
  • Manufacturer Upc Number
    4547359204391
  • Operating Temperature Range
    TS2 - Temp Stabilized to 160C (320F)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359204391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)