Motion
TS2-6210L1CC3P5

NTN
TS2-6210L1CC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09338705
MFR #TS2-6210L1CC3P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6210L1CC3P5

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09338705
MFR #TS2-6210L1CC3P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TS2-6210L1CC3P5

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    TS2 - Temp Stabilized to 160C (320F)
  • Cage Type
    Machined - Two Piece
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5
  • Cage Material
    Brass/Bronze
  • Manufacturer Catalog Number
    TS2-6210L1CC3P5
  • Manufacturer Upc Number
    4547359666014
  • UPC_NO
    4547359666014
  • Description
    TS2-6210L1CC3P5
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TS2-6210L1CC3P5 is a 50 mm bore radial deep groove ball bearing with a 90 mm outside diameter and 20 mm width, open design for versatility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text