Motion
TS2-6212T2CS65PX6

NTN
TS2-6212T2CS65PX6

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #09338706
MFR #TS2-6212T2CS65PX6
Price$859.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6212T2CS65PX6

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #09338706
MFR #TS2-6212T2CS65PX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$859.03/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    0.8660 in, 22.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Non-Standard Tolerance
  • Weight
    1.724 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Open
  • Description
    TS2-6212T2CS65PX6
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    Special Clearance
  • Long Description
    The TS2-6212T2CS65PX6 is a radial/deep groove ball bearing with a 60mm bore, straight design, open type, 110mm OD, and 22mm width for industrial applications.
  • Manufacturer Catalog Number
    TS2-6212T2CS65PX6
  • Manufacturer Upc Number
    4547359204810
  • Operating Temperature Range
    TS2 - Temp Stabilized to 160C (320F)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11802 lbf
  • Radial Static Load Capacity
    8093 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359204810

Overview

Mfr description
TS2-6212T2CS65PX6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought