Motion
TS2-DF1402

NTN
TS2-DF1402

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 36 mm Width, Without Snap Ring, CN Internal Clearance
MI ITEM #09338707
MFR #TS2-DF1402
Your Price$551.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-DF1402

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 36 mm Width, Without Snap Ring, CN Internal Clearance
MI ITEM #09338707
MFR #TS2-DF1402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$551.35/each(List $661.62)

Overview

Mfr description
TS2-DF1402

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    TS2 - Temp Stabilized to 160C (320F)
  • Cage Type
    Machined - Solid
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Steel
  • Manufacturer Catalog Number
    TS2-DF1402
  • Manufacturer Upc Number
    4547359202205
  • UPC_NO
    4547359202205
  • Description
    TS2-DF1402
  • Harmonization Code
    8482.10.5028
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TS2-DF1402 is a 70 mm bore radial deep groove ball bearing with a 110 mm outer diameter for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text