Motion
7010363800 CLOTH SPIRAL BAND 1-1/2" X 1", 747D, 80 X-WEIGHT

3M
7010363800 CLOTH SPIRAL BAND 1-1/2" X 1", 747D, 80 X-WEIGHT

Sanding Band - Coarse Grade, 80 Grit, 1.5000 in Diameter, 1.0000 in Wide
Mi Item #09338772
MFR #7010363800 CLOTH SPIRAL BAND 1-1/2" X 1", 747D, 80 X-WEIGHT
Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363800 CLOTH SPIRAL BAND 1-1/2" X 1", 747D, 80 X-WEIGHT

Sanding Band - Coarse Grade, 80 Grit, 1.5000 in Diameter, 1.0000 in Wide
Mi Item #09338772
MFR #7010363800 CLOTH SPIRAL BAND 1-1/2" X 1", 747D, 80 X-WEIGHT

Mfr description
7010363800 CLOTH SPIRAL BAND
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.97/each

Specifications

Dimensions

  • Arbor Size
    1.5000 in, 38.10 mm
  • Backing Weight
    X Weight
  • Band Diameter
    1.5000 in
  • Band Width
    1.0000 in
  • Height
    1.0000 in, 25.40 mm
  • Length
    1 in
  • Weight
    0.016 lb
  • Width
    1.0000 in, 25.40 mm
  • Width/Diameter
    1.5000 in, 38.10 mm

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Ceramic Aluminum Oxide
  • Backing Material
    Cotton Cloth
  • Compatible Tool
    Die Grinders, Inline Sanders, Rotary Drill
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Stock Number
    7010363800
  • Number Of Pieces
    100
  • UPC_NO
    00076308455125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)