Motion
JNLW-.750-16-SS

PCI
JNLW-.750-16-SS

Jam Nut & Lock Washer Set - Stainless Steel Material, 3/4-16 Thread Size
MI ITEM #09339207
MFR #JNLW-.750-16-SS
Your Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-.750-16-SS

Jam Nut & Lock Washer Set - Stainless Steel Material, 3/4-16 Thread Size
MI ITEM #09339207
MFR #JNLW-.750-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.30/each(List $17.60)

Overview

Mfr description
JNLW-.750-16-SS STAINLESS STEEL - (NUT

Specifications

  • Thread Size
    3/4-16
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
  • Hex Size
    1-1/8 in
  • Package Quantity
    1 Per Pack
  • Manufacturer Catalog
  • Weight
    0.100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text