Motion
SSF715-30K-B5-GS1

BOSTON GEAR
SSF715-30K-B5-GS1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.54 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09339257
MFR #SSF715-30K-B5-GS1
Price$2,871.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF715-30K-B5-GS1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.54 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #09339257
MFR #SSF715-30K-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,871.31/each

Specifications

Dimensions

  • Case Size
    715
  • Center Distance
    1.54 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    715
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    0.7500 in
  • Ratio
    30:1
  • Weight
    22.1 lbs, 10.02 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W06100
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
  • UPC_NO
    884107658636

Overview

Mfr description
SSF715-30K-B5-GS1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought