Motion
4504 VINYL FOAM TAPE 3" X 18 YDS, 1/4"TH

3M
4504 VINYL FOAM TAPE 3" X 18 YDS, 1/4"TH

3M Vinyl Foam Tape 4504, Black, 250 mil, Roll, C
Mi Item #09339265
MFR #4504 VINYL FOAM TAPE 3" X 18 YDS, 1/4"TH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4504 VINYL FOAM TAPE 3" X 18 YDS, 1/4"TH

3M Vinyl Foam Tape 4504, Black, 250 mil, Roll, C
Mi Item #09339265
MFR #4504 VINYL FOAM TAPE 3" X 18 YDS, 1/4"TH

Mfr description
4504 VINYL FOAM TAPE 3" X 18 YDS, 1/4"TH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 yd
  • Overall Length
    18 yd
  • Overall Thickness
    250 mil
  • Overall Width
    3/4 in
  • Shelf Life
    18 months
  • Tensile Strength
    90
  • Thickness
    250 mil
  • Width
    0.7500 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Dust and moisture seal for HVAC, appliances, gasketing, construction and electronic and transportation equipment, gasketing, cushioning, damping and insulating applications
  • Color
    Black
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)