Motion
CP408X18TUFP-SS

PCI
CP408X18TUFP-SS

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 35.5000 in Length, 4.0000 in Width, 9.2500 in Height, 33.5000 in Bolt Center Length
MI ITEM #09339465
MFR #CP408X18TUFP-SS
Price$4,848.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CP408X18TUFP-SS

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 35.5000 in Length, 4.0000 in Width, 9.2500 in Height, 33.5000 in Bolt Center Length
MI ITEM #09339465
MFR #CP408X18TUFP-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,848.00/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    33.5000 in
  • Bolt Size
    5/8 in
  • Overall Height  
    9.2500 in
  • Overall Length  
    35.5000 in
  • Overall Width
    4.0000 in
  • Rod Diameter
    1-1/8 in
  • Travel  
    18.0000 in
  • Weight
    70.3 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    CP408X18TUFP-SS
  • Series
    CP
  • UPC_NO
    841946123299

Overview

Mfr description
CP408X18TUFP-SS
  • Center Pull Take-Up Frames provide versatility to a wide variety of applications
  • Like Narrow & Wide Slot Take-Up Frames, these frames are in-line units, allowing tensioning force to be applied to the center of the bearing housing
  • Center Pull Take-Up Frames are top mounted and a variety of Wide Slot Take-Up Bearings can be used

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought