Motion
CP502X24TUFP-SS

PCI
CP502X24TUFP-SS

Center Pull Take-up Frame - Center Pull, 24.0000 in Travel, 42.5000 in Length, 4.0000 in Width, 9.5000 in Height, 40.5000 in Bolt Center Length
MI ITEM #09339471
MFR #CP502X24TUFP-SS
Price$5,601.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CP502X24TUFP-SS

Center Pull Take-up Frame - Center Pull, 24.0000 in Travel, 42.5000 in Length, 4.0000 in Width, 9.5000 in Height, 40.5000 in Bolt Center Length
MI ITEM #09339471
MFR #CP502X24TUFP-SS

Mfr description
CP502X24TUFP-SS
  • Center Pull Take-Up Frames provide versatility to a wide variety of applications
  • Like Narrow & Wide Slot Take-Up Frames, these frames are in-line units, allowing tensioning force to be applied to the center of the bearing housing
  • Center Pull Take-Up Frames are top mounted and a variety of Wide Slot Take-Up Bearings can be used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,601.71/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    40.5000 in
  • Bolt Size
    3/4 in
  • Overall Height  
    9.5000 in
  • Overall Length  
    42.5000 in
  • Overall Width
    4.0000 in
  • Rod Diameter
    1-1/4 in
  • Travel  
    24.0000 in
  • Weight
    85.7 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    CP502X24TUFP-SS
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    841946123350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)