Motion
CP515X12TUFP-SS

PCI
CP515X12TUFP-SS

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 32.5000 in Length, 5.0000 in Width, 11.1563 in Height, 30.5000 in Bolt Center Length
MI ITEM #09339474
MFR #CP515X12TUFP-SS
Price$6,379.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CP515X12TUFP-SS

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 32.5000 in Length, 5.0000 in Width, 11.1563 in Height, 30.5000 in Bolt Center Length
MI ITEM #09339474
MFR #CP515X12TUFP-SS

Mfr description
CP515X12TUFP-SS
  • Center Pull Take-Up Frames provide versatility to a wide variety of applications
  • Like Narrow & Wide Slot Take-Up Frames, these frames are in-line units, allowing tensioning force to be applied to the center of the bearing housing
  • Center Pull Take-Up Frames are top mounted and a variety of Wide Slot Take-Up Bearings can be used
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,379.41/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    30.5000 in
  • Bolt Size
    5/8 in
  • Overall Height  
    11.1563 in
  • Overall Length  
    32.5000 in
  • Overall Width
    5.0000 in
  • Rod Diameter
    1-1/2 in
  • Travel  
    12.0000 in
  • Weight
    113.1 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    CP515X12TUFP-SS
  • Series
    CP
  • UPC_NO
    841946123381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)