Motion
CP613X30TUFP-SS

PCI
CP613X30TUFP-SS

Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 52.2500 in Length, 5.0000 in Width, 12.1250 in Height, 50.0000 in Bolt Center Length
MI ITEM #09339482
MFR #CP613X30TUFP-SS
List Price$9,967.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CP613X30TUFP-SS

Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 52.2500 in Length, 5.0000 in Width, 12.1250 in Height, 50.0000 in Bolt Center Length
MI ITEM #09339482
MFR #CP613X30TUFP-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,967.44/each for your price

Overview

Mfr description
CP613X30TUFP-SS
  • Center Pull Take-Up Frames provide versatility to a wide variety of applications
  • Like Narrow & Wide Slot Take-Up Frames, these frames are in-line units, allowing tensioning force to be applied to the center of the bearing housing
  • Center Pull Take-Up Frames are top mounted and a variety of Wide Slot Take-Up Bearings can be used

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Width
    5.0000 in
  • Overall Height
  • Frame Material
    Stainless Steel
  • Series
    CP
  • Bolt Center To Center Length
    50.0000 in
  • Rod Diameter
    1-3/4 in
  • Bolt Size
    3/4 in
  • Weight
    191.5 lbs
  • UPC_NO
    841946123466
  • Manufacturer Catalog Number
    CP613X30TUFP-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text