Motion
CP810X12TUFP-SS

PCI
CP810X12TUFP-SS

Center Pull Take-up Frame - Center Pull, 12.0000 in Travel, 38.5000 in Length, 6.0000 in Width, 14.7500 in Height, 36.0000 in Bolt Center Length
Mi Item #09339484
MFR #CP810X12TUFP-SS
Price$11,973.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CP810X12TUFP-SS

Center Pull Take-up Frame - Center Pull, 12.0000 in Travel, 38.5000 in Length, 6.0000 in Width, 14.7500 in Height, 36.0000 in Bolt Center Length
Mi Item #09339484
MFR #CP810X12TUFP-SS

Mfr description
CP810X12TUFP-SS
  • Center Pull Take-Up Frames provide versatility to a wide variety of applications
  • Like Narrow & Wide Slot Take-Up Frames, these frames are in-line units, allowing tensioning force to be applied to the center of the bearing housing
  • Center Pull Take-Up Frames are top mounted and a variety of Wide Slot Take-Up Bearings can be used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,973.55/each

Specifications

Dimensions

  • Base Width  
    6.0000 in
  • Bolt Center To Center Length
    36.0000 in
  • Bolt Size
    3/4 in
  • Frame Size
    400, 810
  • Overall Height  
    14.7500 in
  • Overall Length  
    38.5000 in
  • Overall Width
    6.0000 in
  • Rod Diameter
    2 in
  • Travel  
    12.0000 in
  • Weight
    182.9 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    CP810X12TUFP-SS
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    841946123480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)