Motion
C63233
Hand Tap - 0401 m Series, M10x1.5 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #09339559
MFR #C63233
Price$17.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0401 m Series, M10x1.5 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #09339559
MFR #C63233

Mfr description
C63233 M10X1.5 D6 4FL GP TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.67/each

Specifications

Dimensions

  • Overall Length
    2.9375 in
  • Shank Diameter
    0.3810 in
  • Table Length
    2.9375 in
  • Tapping Depth
    0.5906 in
  • Thread Length  
    1.2500 in
  • Thread Size
    M10x1.5 mm

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0401 m
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)