Motion
C63255
Hand Tap - M20x2.5 mm Thread Size, 4 Flutes, Metric Thread Standard, High Speed Steel, HSS Material, Bright Finish
MI ITEM #09339560
MFR #C63255
Price$54.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - M20x2.5 mm Thread Size, 4 Flutes, Metric Thread Standard, High Speed Steel, HSS Material, Bright Finish
MI ITEM #09339560
MFR #C63255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.23/each

Specifications

Dimensions

  • Overall Length
    4.4688 in
  • Thread Length  
    2.0000 in
  • Thread Size
    M20x2.5 mm

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Thread Limit/Fit  
    D7
  • Thread Standard
    Metric

Overview

Mfr description
C63255 M20X2.5 D7 4FL GP BOTTOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought