Motion
4955HXL

MCR SAFETY
4955HXL

Welding & Heat Protection Glove - Size XL or Size 10, Leather, Gauntlet Cuff Type
Mi Item #09339566
MFR #4955HXL
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
4955HXL

Welding & Heat Protection Glove - Size XL or Size 10, Leather, Gauntlet Cuff Type
Mi Item #09339566
MFR #4955HXL

Mfr description
4955H-XL LEATHER WELDING WORK GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Cuff Length
    4.0000 in, 101.60 mm
  • Glove Size
    XL or Size 10

Details

  • Cuff Type
    Gauntlet
  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Type
    Leather Welding Work Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)