Motion
HD250X48TUFP-SS

PCI
HD250X48TUFP-SS

Pillow Block Take-up Frame - HD Series, Protected Screw Type, 48.0000 in Travel, 68.7500 in Bolt Center, 71.2500 in Length, Stainless Steel Material, 7.4200 in Base Width
Mi Item #09340116
MFR #HD250X48TUFP-SS
Price$9,393.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HD250X48TUFP-SS

Pillow Block Take-up Frame - HD Series, Protected Screw Type, 48.0000 in Travel, 68.7500 in Bolt Center, 71.2500 in Length, Stainless Steel Material, 7.4200 in Base Width
Mi Item #09340116
MFR #HD250X48TUFP-SS

Mfr description
HD250X48TUFP-SS
  • Protected Screw Take-Up Frames feature the heaviest and most rugged construction of PCI’s Take-Up Frame products
  • These heavy duty frames are top mounted and predrilled for use with standard 2-bolt mount style pillow block bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,393.00/each

Specifications

Dimensions

  • Base Width  
    7.4200 in
  • Bolt Center To Center Length
    68.7500 in
  • Bolt Size
    0.6250 in
  • Overall Height
    6.2500 in
  • Overall Length  
    71.2500 in
  • Overall Width
    7.4200 in
  • Rod Diameter
    1.0000 in
  • Travel  
    48.0000 in
  • Weight
    116 lbs

Details

  • Duty Type
    Heavy Duty
  • Frame Material
    Stainless Steel
  • Frame Type
    Protected Screw
  • Mounting Plate Bolt Hole Center Max
    10.8750 in
  • Mounting Plate Bolt Hole Center Min
    7.6250 in
  • Series
    HD
  • Style
    Protected Screw
  • UPC_NO
    00841946123800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)