Motion
HD400X18TUFP-SS

PCI
HD400X18TUFP-SS

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 18.0000 in Travel, 47.2500 in Bolt Center, 50.0000 in Length, Stainless Steel Material, 8.9380 in Base Width
MI ITEM #09340133
MFR #HD400X18TUFP-SS
Price$16,253.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HD400X18TUFP-SS

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 18.0000 in Travel, 47.2500 in Bolt Center, 50.0000 in Length, Stainless Steel Material, 8.9380 in Base Width
MI ITEM #09340133
MFR #HD400X18TUFP-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,253.43/each

Specifications

Dimensions

  • Base Width  
    8.9380 in
  • Bolt Center To Center Length
    47.2500 in
  • Bolt Size
    0.7500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    50.0000 in
  • Overall Width
    8.9380 in
  • Rod Diameter
    1.2500 in
  • Travel  
    18.0000 in
  • Weight
    186 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Protected Screw
  • Series
    HD
  • UPC_NO
    00841946124135

Overview

Mfr description
HD400X18TUFP-SS
  • Protected Screw Take-Up Frames feature the heaviest and most rugged construction of PCI’s Take-Up Frame products
  • These heavy duty frames are top mounted and predrilled for use with standard 2-bolt mount style pillow block bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought