Motion
HD400X60TUFP-SS

PCI
HD400X60TUFP-SS

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 60.0000 in Travel, 89.2500 in Bolt Center, 92.0000 in Length, Stainless Steel Material, 8.9380 in Base Width
MI ITEM #09340138
MFR #HD400X60TUFP-SS
List Price$18,561.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HD400X60TUFP-SS

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 60.0000 in Travel, 89.2500 in Bolt Center, 92.0000 in Length, Stainless Steel Material, 8.9380 in Base Width
MI ITEM #09340138
MFR #HD400X60TUFP-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,561.28/each for your price

Overview

Mfr description
HD400X60TUFP-SS
  • Protected Screw Take-Up Frames feature the heaviest and most rugged construction of PCI’s Take-Up Frame products
  • These heavy duty frames are top mounted and predrilled for use with standard 2-bolt mount style pillow block bearings

Specifications

  • Frame Type
    Protected Screw
  • Travel
  • Bolt Center To Center Length
    89.2500 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Overall Width
    8.9380 in
  • Frame Material
    Stainless Steel
  • Series
    HD
  • Rod Diameter
    1.2500 in
  • Base Width
  • Bolt Size
    0.7500 in
  • UPC_NO
    00841946124180
  • Weight
    256 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text