Motion
HD250X36TUFP-4-SS

PCI
HD250X36TUFP-4-SS

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 36.0000 in Travel, 56.7500 in Bolt Center, 59.2500 in Length, Stainless Steel Material, 7.4200 in Base Width
MI ITEM #09340149
MFR #HD250X36TUFP-4-SS
List Price$8,770.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HD250X36TUFP-4-SS

Pillow Block Take-Up Frame - HD Series, Protected Screw Type, 36.0000 in Travel, 56.7500 in Bolt Center, 59.2500 in Length, Stainless Steel Material, 7.4200 in Base Width
MI ITEM #09340149
MFR #HD250X36TUFP-4-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,770.59/each for your price

Overview

Mfr description
HD250X36TUFP-4-SS
  • Protected Screw Take-Up Frames feature the heaviest and most rugged construction of PCI’s Take-Up Frame products
  • These heavy duty frames are top mounted and predrilled for use with standard 2-bolt mount style pillow block bearings

Specifications

  • Frame Type
    Protected Screw
  • Travel
  • Bolt Center To Center Length
    56.7500 in
  • Overall Length
  • Overall Height
    6.2500 in
  • Mounting Plate Bolt Hole Center Min
    7.6250 in
  • Overall Width
    7.4200 in
  • Mounting Plate Bolt Hole Center Max
    10.8750 in
  • Frame Material
    Stainless Steel
  • Series
    HD
  • Rod Diameter
    1.0000 in
  • Base Width
  • Bolt Size
    0.6250 in
  • UPC_NO
    00841946123794
  • Weight
    103 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text