Motion
LD20X24TUFP

PCI
LD20X24TUFP

Pillow Block Take-up Frame - LD Series, Protected Screw Type, 24.0000 in Travel, 38.0000 in Bolt Center, 39.5000 in Length, Carbon Steel Material, 4.0000 in Base Width
Mi Item #09340173
MFR #LD20X24TUFP
Price$416.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
LD20X24TUFP

Pillow Block Take-up Frame - LD Series, Protected Screw Type, 24.0000 in Travel, 38.0000 in Bolt Center, 39.5000 in Length, Carbon Steel Material, 4.0000 in Base Width
Mi Item #09340173
MFR #LD20X24TUFP

Mfr description
LD20X24TUFP
  • Light Duty Protected Screw Take-Up Frames are used in light bulk and package handling applications where loads are light and there is no impact loading
  • They feature a split saddle design for easy adjustability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.63/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    38.0000 in
  • Bolt Size
    0.5000 in
  • Frame Size
    20
  • Overall Height
    2.7500 in
  • Overall Length  
    39.5000 in
  • Overall Width
    4.0000 in
  • Rod Diameter
    0.7500 in
  • Travel  
    24.0000 in
  • Weight
    16 lbs

Details

  • Duty Type
    Light Duty
  • Frame Material
    Carbon Steel
  • Frame Type
    Protected Screw
  • Mounting Plate Bolt Hole Center Max
    7.3700 in
  • Mounting Plate Bolt Hole Center Min
    3.3700 in
  • Series
    LD
  • Style
    Protected Screw
  • UPC_NO
    00841946122292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)