Motion
LD10X6TUFP-SS

PCI
LD10X6TUFP-SS

Pillow Block Take-Up Frame - LD Series, Protected Screw Type, 6.0000 in Travel, 18.0000 in Bolt Center, 19.5000 in Length, Stainless Steel Material, 4.0000 in Base Width
MI ITEM #09340199
MFR #LD10X6TUFP-SS
Price$854.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
LD10X6TUFP-SS

Pillow Block Take-Up Frame - LD Series, Protected Screw Type, 6.0000 in Travel, 18.0000 in Bolt Center, 19.5000 in Length, Stainless Steel Material, 4.0000 in Base Width
MI ITEM #09340199
MFR #LD10X6TUFP-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$854.71/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    18.0000 in
  • Bolt Size
    0.5000 in
  • Overall Height
    2.7500 in
  • Overall Length  
    19.5000 in
  • Overall Width
    4.0000 in
  • Rod Diameter
    0.7500 in
  • Travel  
    6.0000 in
  • Weight
    9 lbs

Details

  • Frame Material
    Stainless Steel
  • Frame Type
    Protected Screw
  • Mounting Plate Bolt Hole Center Max
    7.3700 in
  • Mounting Plate Bolt Hole Center Min
    3.3700 in
  • Series
    LD
  • UPC_NO
    00841946122551

Overview

Mfr description
LD10X6TUFP-SS
  • Light Duty Protected Screw Take-Up Frames are used in light bulk and package handling applications where loads are light and there is no impact loading
  • They feature a split saddle design for easy adjustability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought