Motion
LD30X6TUFP-SS

PCI
LD30X6TUFP-SS

Pillow Block Take-up Frame - LD Series, Protected Screw Type, 6.0000 in Travel, 20.7500 in Bolt Center, 22.2500 in Length, Stainless Steel Material, 4.0000 in Base Width
MI ITEM #09340208
MFR #LD30X6TUFP-SS
Price$1,372.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
LD30X6TUFP-SS

Pillow Block Take-up Frame - LD Series, Protected Screw Type, 6.0000 in Travel, 20.7500 in Bolt Center, 22.2500 in Length, Stainless Steel Material, 4.0000 in Base Width
MI ITEM #09340208
MFR #LD30X6TUFP-SS

Mfr description
LD30X6TUFP-SS
  • Light Duty Protected Screw Take-Up Frames are used in light bulk and package handling applications where loads are light and there is no impact loading
  • They feature a split saddle design for easy adjustability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,372.34/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    20.7500 in
  • Bolt Size
    0.5000 in
  • Frame Size
    30
  • Overall Height
    2.8750 in
  • Overall Length  
    22.2500 in
  • Overall Width
    4.0000 in
  • Rod Diameter
    0.7500 in
  • Travel  
    6.0000 in
  • Weight
    10 lbs

Details

  • Duty Type
    Light Duty
  • Frame Material
    Stainless Steel
  • Frame Type
    Protected Screw
  • Mounting Plate Bolt Hole Center Max
    10.5000 in
  • Mounting Plate Bolt Hole Center Min
    3.2500 in
  • Series
    LD
  • Style
    Protected Screw
  • UPC_NO
    00841946122643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)