Motion
LD30X24TUFP-SS

PCI
LD30X24TUFP-SS

Pillow Block Take-Up Frame - LD Series, Protected Screw Type, 24.0000 in Travel, 38.7500 in Bolt Center, 40.2500 in Length, Stainless Steel Material, 4.0000 in Base Width
MI ITEM #09340211
MFR #LD30X24TUFP-SS
List Price$1,762.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
LD30X24TUFP-SS

Pillow Block Take-Up Frame - LD Series, Protected Screw Type, 24.0000 in Travel, 38.7500 in Bolt Center, 40.2500 in Length, Stainless Steel Material, 4.0000 in Base Width
MI ITEM #09340211
MFR #LD30X24TUFP-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,762.45/each for your price

Overview

Mfr description
LD30X24TUFP-SS
  • Light Duty Protected Screw Take-Up Frames are used in light bulk and package handling applications where loads are light and there is no impact loading
  • They feature a split saddle design for easy adjustability

Specifications

  • Frame Type
    Protected Screw
  • Travel
  • Bolt Center To Center Length
    38.7500 in
  • Overall Length
  • Overall Height
    2.8750 in
  • Mounting Plate Bolt Hole Center Min
    3.2500 in
  • Overall Width
    4.0000 in
  • Mounting Plate Bolt Hole Center Max
    10.5000 in
  • Frame Material
    Stainless Steel
  • Series
    LD
  • Rod Diameter
    0.7500 in
  • Base Width
  • Bolt Size
    0.5000 in
  • UPC_NO
    00841946122674
  • Weight
    16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text