Motion
2-651990

JOBOX
2-651990

Site-Vault™ Tool Chest - 762 mm Wide, 508 mm Deep, 19.7500 in High, Brown, Sitevault Chest
Mi Item #09340269
MFR #2-651990
Price$954.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
2-651990

Site-Vault™ Tool Chest - 762 mm Wide, 508 mm Deep, 19.7500 in High, Brown, Sitevault Chest
Mi Item #09340269
MFR #2-651990

Mfr description
2-651990 SITEVAULT CHEST 30X20
  • Upgraded Site-Vault Security system to use multiple padlocks
  • 3-point locking system shielded by steel plates
  • Dual formed lid edges and extra thick formed sidewalls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$954.79/each

Specifications

Dimensions

  • Depth
    508 mm
  • Height
    19.7500 in
  • Weight
    73 lbs
  • Width
    762 mm

Details

  • Color
    Brown
  • Harmonization Code
    7309000090
  • Manufacturer Upc Number
    043419957473
  • Material
    Steel
  • Type
    Sitevault Chest
  • UPC_NO
    043419957473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)