Motion
2-654990

JOBOX
2-654990

Site-Vault™ Tool Chest - 42.0000 in Wide, 24.0000 in Deep, 30.7500 in High, Brown, Sitevault Chest
Mi Item #09340272
MFR #2-654990
Price$1,343.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
2-654990

Site-Vault™ Tool Chest - 42.0000 in Wide, 24.0000 in Deep, 30.7500 in High, Brown, Sitevault Chest
Mi Item #09340272
MFR #2-654990

Mfr description
2-654990 SITEVAULT CHEST 48X24
  • Upgraded Site-Vault Security system to use multiple padlocks
  • 3-point locking system shielded by steel plates
  • Compatible with casters for easy transportation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,343.54/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    30.7500 in
  • Weight
    171 lbs
  • Width
    42.0000 in

Details

  • Color
    Brown
  • Harmonization Code
    7309000090
  • Manufacturer Upc Number
    043419957503
  • Material
    Steel
  • Type
    Sitevault Chest
  • UPC_NO
    043419957503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)