Motion
2-655990

JOBOX
2-655990

Site-Vault™ Tool Chest - 1524 mm Wide, 24.0000 in Deep, 30.7500 in High, Brown, Sitevault Chest
Mi Item #09340273
MFR #2-655990
Price$2,032.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
2-655990

Site-Vault™ Tool Chest - 1524 mm Wide, 24.0000 in Deep, 30.7500 in High, Brown, Sitevault Chest
Mi Item #09340273
MFR #2-655990

Mfr description
2-655990 SITEVAULT CHEST 60X24
  • Upgraded Site-Vault Security system to use multiple padlocks
  • 3-point locking system shielded by steel plates
  • Compatible with casters for easy transportation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,032.60/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    30.7500 in
  • Weight
    172 lbs
  • Width
    1524 mm

Details

  • Color
    Brown
  • Harmonization Code
    7309000090
  • Manufacturer Upc Number
    043419957510
  • Material
    Steel
  • Type
    Sitevault Chest
  • UPC_NO
    043419957510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)