Motion
2-656990

JOBOX
2-656990

Site-Vault™ Tool Chest - 48.0000 in Wide, 762 mm Deep, 36.7500 in High, Brown, Sitevault Chest
Mi Item #09340274
MFR #2-656990
Price$1,960.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
2-656990

Site-Vault™ Tool Chest - 48.0000 in Wide, 762 mm Deep, 36.7500 in High, Brown, Sitevault Chest
Mi Item #09340274
MFR #2-656990

Mfr description
2-656990 SITEVAULT CHEST 48X30
  • Upgraded Site-Vault Security system to use multiple padlocks
  • 3-point locking system shielded by steel plates
  • 4-way access skid bolsters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,960.23/each

Specifications

Dimensions

  • Depth
    762 mm
  • Height
    36.7500 in
  • Weight
    176 lbs
  • Width
    48.0000 in

Details

  • Color
    Brown
  • Harmonization Code
    7309000090
  • Manufacturer Upc Number
    043419957527
  • Material
    Steel
  • Type
    Sitevault Chest
  • UPC_NO
    043419957527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)