Motion
2-683990-01

JOBOX
2-683990-01

Site-Vault™ Drop Front Tool Chest - 1524 mm Wide, 31.0000 in Deep, 51.0000 in High, Brown, Sitevault Piano Box
Mi Item #09340278
MFR #2-683990-01
Price$3,296.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
2-683990-01

Site-Vault™ Drop Front Tool Chest - 1524 mm Wide, 31.0000 in Deep, 51.0000 in High, Brown, Sitevault Piano Box
Mi Item #09340278
MFR #2-683990-01

Mfr description
2-683990-01 SITEVAULT DROP FRONT 60
  • Upgraded Site-Vault security system to use multiple padlocks
  • 3-point locking system shielded by steel plates
  • Dual formed lid edges and extra thick formed sidewalls
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,296.12/each

Specifications

Dimensions

  • Depth
    31.0000 in
  • Height
    51.0000 in
  • Weight
    360 lbs
  • Width
    1524 mm

Details

  • Color
    Brown
  • Harmonization Code
    9403200090
  • Manufacturer Upc Number
    043419957640
  • Material
    Steel
  • Type
    Sitevault Piano Box
  • UPC_NO
    043419957640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)