1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JOBOX
2-685990-01
Site-Vault™ High Cap Piano Box Tool Chest - 74.0000 in Wide, 889 mm Deep, 64.0000 in High, Brown, Sitevault Piano Box
MI ITEM #
09340280
MFR #
2-685990-01
Price
$4,668.58
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
JOBOX 2-685990-01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JOBOX
2-685990-01
Site-Vault™ High Cap Piano Box Tool Chest - 74.0000 in Wide, 889 mm Deep, 64.0000 in High, Brown, Sitevault Piano Box
MI ITEM #
09340280
MFR #
2-685990-01
Mfr description
2-685990-01 SITEVAULT HIGH CAP PB 74
Upgraded Site-Vault security system to use multiple padlocks
3-point locking system shielded by steel plates
Dual formed lid edges and extra thick formed piano box sidewalls
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,668
.58
/each
Add to Cart
Specifications
Dimensions
Depth
889 mm
Height
64.0000 in
Weight
520 lbs
Width
74.0000 in
Details
Color
Brown
Harmonization Code
9403200090
Manufacturer Upc Number
043419957626
Material
Steel
Type
Sitevault Piano Box
UPC_NO
043419957626
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items