Motion
CJB635990

JOBOX
CJB635990

Tradesman Tool Chest - 36.0000 in Wide, 19.5000 in Deep, 22.0000 in High, Brown, Tradesman Chest
Mi Item #09340283
MFR #CJB635990
Price$779.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
CJB635990

Tradesman Tool Chest - 36.0000 in Wide, 19.5000 in Deep, 22.0000 in High, Brown, Tradesman Chest
Mi Item #09340283
MFR #CJB635990

Mfr description
CJB635990 TRADESMAN CHEST 36
  • Grip-Rite lifting channel provides better grip on lid for easier and safer lid operation
  • High-security design features enclosed dual lock system that resists saws, pry bars, and bolt cutters
  • Lock system rain drain protects locks and box contents from moisture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.76/each

Specifications

Dimensions

  • Depth
    19.5000 in
  • Height
    22.0000 in
  • Weight
    85 lbs
  • Width
    36.0000 in

Details

  • Color
    Brown
  • Harmonization Code
    7309000090
  • Manufacturer Upc Number
    043419957374
  • Material
    Steel
  • Type
    Tradesman Chest
  • UPC_NO
    043419957374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)