Motion
CJB636990

JOBOX
CJB636990

Tradesman Tool Chest - 42.0000 in Wide, 508 mm Deep, 22.0000 in High, Brown, Tradesman Chest
Mi Item #09340284
MFR #CJB636990
Price$835.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
CJB636990

Tradesman Tool Chest - 42.0000 in Wide, 508 mm Deep, 22.0000 in High, Brown, Tradesman Chest
Mi Item #09340284
MFR #CJB636990

Mfr description
CJB636990 TRADESMAN CHEST 42
  • Grip-Rite lifting channel provides better grip on lid for easier and safer lid operation
  • Lid-control gas spring eases lifting of lid and helps control lid to prevent lid from slamming shut (not available on 36 in. chest)
  • High-security design features enclosed dual lock system that resists saws, pry bars and bolt cutters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$835.64/each

Specifications

Dimensions

  • Depth
    508 mm
  • Height
    22.0000 in
  • Weight
    100 lbs
  • Width
    42.0000 in

Details

  • Color
    Brown
  • Harmonization Code
    7309000090
  • Manufacturer Upc Number
    043419957381
  • Material
    Steel
  • Type
    Tradesman Chest
  • UPC_NO
    043419957381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)