Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metered air freshener - Cinnamon
Mi Item #09340293
MFR #1042639

Mfr description
1042639
  • Fragrance and odor counteractants in one can to eliminate offensive odors; contains essential oils to ensure they are longest lasting and highest quality fragrances; For use with TimeMist classic dispenser; Provides up to 90 days of continuous use with 15 minute intervals
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    7.5 oz
  • Depth
    2.63 in
  • Height
    5.75 in
  • Width
    2.63 in

Details

  • Application
    For use in TimeMist Micro Dispensers
  • Color
    Colorless
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Foam Action
    No
  • Food Grade
    No
  • Form
    Aerosol
  • Manufacturer Upc Number
    43725641103
  • Package Quantity
    4 Per Case
  • Scent
    Cinnamon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)