Motion
1047811
1047811
MI ITEM #09340317
MFR #1047811
List Price$52.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1047811
MI ITEM #09340317
MFR #1047811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.72/each for your price

Overview

Mfr description
1047811

Specifications

  • Air Treatment Type
    Automatic Air Freshener Dispenser
  • Dispenser Color Finish
    Black
  • Mounting Style
    Wall mount
  • Dispensing Action
    Quick burst spray
  • Release Type
    Quick burst spray
  • Color
    Black
  • Material
    Plastic
  • Depth
    3.75 in
  • Height
    8 in
  • Overall Height
    8 in
  • Overall Width
    3.25 in
  • Width
    3.25 in
  • Battery Included
    No
  • Application
    Can be used anywhere malodors are a problem
  • Battery Size
    AA
  • To Use With
    Zep Timemist Aerosol
  • For Use With Model
    Dispenser Only
  • Manufacturer Upc Number
    723783210168
  • UPC_NO
    723783210168
  • Package Quantity
    6 Per Pack
  • Weight
    1.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought