Motion
1047824
1047824
MI ITEM #09340318
MFR #1047824
Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1047824
MI ITEM #09340318
MFR #1047824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.83/each

Specifications

Dimensions

  • Battery Size
    AA
  • Depth
    2.75 in
  • Height
    7.5 in
  • Overall Height
    7.5 in
  • Overall Width
    3.25 in
  • Weight
    0.98 lbs
  • Width
    3.25 in

Details

  • Air Treatment Type
    Automatic Air Freshener Dispenser
  • Application
    Can be used anywhere malodors are a problem
  • Battery Included
    No
  • Color
    White
  • Dispenser Color Finish
    White
  • Dispensing Action
    Quick burst spray
  • For Use With Model
    Dispenser Only
  • Manufacturer Upc Number
    723783210212
  • Material
    Plastic
  • Mounting Style
    Wall mount
  • Package Quantity
    6 Per Pack
  • Release Type
    Quick burst spray
  • To Use With
    Zep Timemist Aerosol
  • UPC_NO
    723783210212

Overview

Mfr description
1047824
  • Slimmer design available in Black/Metallic and White/Metallic; Simplified user interface that allows for customizable 7.5, 15, or 30 minute intervals; Light sensor allows flexible programing when needed - Light, Dark or both; Unique magnetic lock that can be removed or used with magnetic key;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought