1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VQZ335R-5MOB1-02
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, M Plug without Connector, Base Mounted, 1/4 in
MI ITEM #
09340406
MFR #
VQZ335R-5MOB1-02
Price
$68.83
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VQZ335R-5MOB1-02
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VQZ335R-5MOB1-02
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, 2 Solenoid, M Plug without Connector, Base Mounted, 1/4 in
MI ITEM #
09340406
MFR #
VQZ335R-5MOB1-02
Mfr description
VQZ335R-5MOB1-02
Fluid: air, inert gas
Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$68
.83
/each
Add to Cart
Specifications
Dimensions
Port Size
1/4 in
Details
Flow Direction
2-Way
Number Of Positions
3
Number Of Solenoids
2
Piping Type
Base Mounted
Series
VQZ100-300
Solenoid Electrical Entry
M Plug without Connector
Solenoid Supply Voltage
24 V dc
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items